Shop All Fire Hoses
Kuriyama Fire Products
Dbl Jacket Hose, 2 1/2" X50Ft, Red All Poly attack line W/ EPDM liner.
Mfr # 42H25RR50N
Zoro # G1468679
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 2 1/2 x 2 1/2
- Hose Color Red
- Hose Inside Diameter 2 1/2 in
- Hose Tube Material EPDM Rubber
Product Information
- Brand Kuriyama Fire Products
- MFR # 42H25RR50N
- Zoro # G1468679
- Country of Origin Argentina
- Category Fire Hoses
Dimensions
Fitting Size | 2 1/2 x 2 1/2 |
Hose Inside Diameter | 2 1/2 in |
Hose Outside Diameter | 3 in |
Hose Fitting A Size | 2 1/2 in |
Hose Fitting B Size | 2 1/2 in |
Details
Item | Fire Hose |
Fire Hose Type | Double Jacket |
Hose Color | Red |
Hose Tube Material | EPDM Rubber |
Hose Fitting A Type | MNH |
Hose Fitting B Type | FNH |
Hose Configuration | Coupled Assembly |
Jacket Material | Polyester |
Standards | NFPA 1961 |
Coupling Lug Style | Rocker |
Hose Cover Material | Polyester |
For Media Type | Water |
Operating Temperature Range | -40 Degrees to 158 Degrees F. |
Hose Fitting A Material | Aluminum |
Hose Fitting B Material | Aluminum |
Compatible Chemicals | Fresh Water, Salt Water, |
Fitting Material | Aluminum x Aluminum |
Maximum Working Pressure at 70F | 400 psi |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 2 1/2 in, Hose Length 50 ft, Hose Tube Material EPDM Rubber, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B323Y16-200)
- TIE DOWN ENGINEERING Corner Stabilizer (48586)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (C3010)
- BANNER STAKES Magnetic Belt Barrier, Caution DoNotEnter (MH7003)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft L, Yllw, 1" dia, Rocker Lug (GHI1ARMTY50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 1-1/2" dia. (GHI15ARMTEX50N)
- KURIYAMA FIRE PRODUCTS Attack Line Fire Hose, Double Jacket, Red (GHI15ARMTEX50NB)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 3/4" x 50Ft, Yel All Poly attack line W/ TPU liner. (41H175PY50P)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2" X50Ft, Wht All Poly attack line W/ EPDM liner. (42H15RW50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 1" dia, Rocker Lug (GHI1ARMTR50N)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 100 Ft (1FEL4)
- Kuriyama Fire Products Fire Hoses