Shop All Fire Hoses
Kuriyama Fire Products
Dbl Jacket Hose, 1 3/4" X50Ft, Org All Poly attack line W/ EPDM liner.
Mfr # 42H175RO50P
Zoro # G1468557
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 1 1/2 x 1 1/2
- Hose Color Orange
- Hose Inside Diameter 1 3/4 in
- Hose Tube Material EPDM Rubber
Product Information
- Brand Kuriyama Fire Products
- MFR # 42H175RO50P
- Zoro # G1468557
- Country of Origin Argentina
- Category Fire Hoses
Dimensions
Fitting Size | 1 1/2 x 1 1/2 |
Hose Inside Diameter | 1 3/4 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Outside Diameter | 2.125 in |
Details
Item | Fire Hose |
Fire Hose Type | Double Jacket |
Hose Color | Orange |
Hose Tube Material | EPDM Rubber |
Hose Fitting A Type | MNPSH |
Hose Fitting B Type | FNPSH |
Hose Configuration | Coupled Assembly |
Coupling Lug Style | Rocker |
Jacket Material | Polyester |
Standards | NFPA 1961 |
Maximum Working Pressure at 70F | 400 psi |
For Media Type | Water |
Compatible Chemicals | Fresh Water, Salt Water, |
Operating Temperature Range | -40 Degrees to 158 Degrees F. |
Hose Cover Material | Polyester |
Hose Fitting A Material | Aluminum |
Hose Fitting B Material | Aluminum |
Fitting Material | Aluminum x Aluminum |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNPSH x FNPSH, Hose Color Orange, Hose Fitting A Material Aluminum, Hose Fitting A Type MNPSH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNPSH, Hose Inside Diameter 1 3/4 in, Hose Length 50 ft, Hose Tube Material EPDM Rubber, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX 11 Men's Steel (4T283)
- BRADY Manhole Cover Sign, Danger Confined Space (43748)
- MILWAUKEE TOOL Front Brim White Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1120)
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, L, PR (ARCTIGEC5-05-010)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 2-1/2" dia. (GHI25ARMTEX50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft. L, Yellow, 1" dia (GHI1ARMTY100N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft L, Yllw, 1" dia, Rocker Lug (GHI1ARMTY50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 1-1/2" dia. (GHI15ARMTEX50N)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 3/4" x 50Ft, Yel All Poly attack line W/ TPU liner. (41H175PY50P)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2" X50Ft, Wht All Poly attack line W/ EPDM liner. (42H15RW50N)
- JAFLINE Attack Line Fire Hose, Dia. 1-1/2 In. (G51H15LNW50N)
- Kuriyama Fire Products Fire Protection