Shop All Fire Hoses
Kuriyama Fire Products
Dbl Jacket Hose, 1 1/2"X100Ft, Blu All Poly attack line W/ EPDM liner.
Mfr # 42H15RB100NB
Zoro # G1468855
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 1 1/2 x 1 1/2
- Hose Color Blue
- Hose Inside Diameter 1 1/2 in
- Hose Tube Material EPDM Rubber
Product Information
- Brand Kuriyama Fire Products
- MFR # 42H15RB100NB
- Zoro # G1468855
- Country of Origin Argentina
- Category Fire Hoses
Dimensions
Fitting Size | 1 1/2 x 1 1/2 |
Hose Inside Diameter | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Outside Diameter | 1.9375 in |
Details
Item | Fire Hose |
Fire Hose Type | Double Jacket |
Hose Color | Blue |
Hose Tube Material | EPDM Rubber |
Hose Fitting A Type | MNH |
Hose Fitting B Type | FNH |
Hose Configuration | Coupled Assembly |
Jacket Material | Polyester |
Standards | NFPA 1961 |
Coupling Lug Style | Rocker |
For Media Type | Water |
Hose Fitting A Material | Brass |
Fitting Material | Brass x Brass |
Hose Fitting B Material | Brass |
Operating Temperature Range | -40 Degrees to 158 Degrees F. |
Maximum Working Pressure at 70F | 400 psi |
Hose Cover Material | Polyester |
Compatible Chemicals | Fresh Water, Salt Water, |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Brass x Brass, Fitting Type MNH x FNH, Hose Color Blue, Hose Fitting A Material Brass, Hose Fitting A Type MNH, Hose Fitting B Material Brass, Hose Fitting B Type FNH, Hose Inside Diameter 1 1/2 in, Hose Length 100 ft, Hose Tube Material EPDM Rubber, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi, Compatible Chemicals Fresh Water, Salt Water,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Antique Brass House Numbers (90675.050.CD)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Green, Size L/XL (AC-QC/UGN)
- DEWALT Gloves Foam Padded Performance Glove - XL PR (DPG211XL)
- PIP Electrical Rated Gloves, Class 00, Sz11, PR (150-00-14/11)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft L, Yllw, 1" dia, Rocker Lug (GHI1ARMTY50N)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 3/4" x 50Ft, Yel All Poly attack line W/ TPU liner. (41H175PY50P)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 1-1/2" dia. (GHI15ARMTEX50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 2-1/2" dia. (GHI25ARMTEX50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft. L, Yellow, 1" dia (GHI1ARMTY100N)
- KURIYAMA FIRE PRODUCTS Attack Line Fire Hose, Double Jacket, Red (GHI15ARMTEX50NB)
- JAFLINE Fire Hose, 50 ft L, Blue, 2" dia, Rocker Lug (G51H2LNB50N)
- Kuriyama Fire Products Fire Hoses