Shop All Fire Hoses
Kuriyama Fire Products
Dbl Jacket Hose, 1 1/2" X50Ft, Wht All Poly attack line W/ EPDM liner.
Mfr # 42H15RW50N
Zoro # G1468067
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Coupling Lug Style Rocker
- Jacket Material Polyester
- Standards NFPA 1961
- Maximum Working Pressure at 70F 400 psi
Product Information
- Brand Kuriyama Fire Products
- MFR # 42H15RW50N
- Zoro # G1468067
- Country of Origin Argentina
- Category Fire Hoses
Dimensions
Hose Outside Diameter | 1.9375 in |
Hose Fitting B Size | 1 1/2 in |
Fitting Size | 1 1/2 x 1 1/2 |
Hose Inside Diameter | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Details
Item | Fire Hose |
Fire Hose Type | Double Jacket |
Coupling Lug Style | Rocker |
Jacket Material | Polyester |
Standards | NFPA 1961 |
Maximum Working Pressure at 70F | 400 psi |
For Media Type | Water |
Hose Fitting A Type | MNH |
Hose Color | White |
Hose Fitting B Material | Aluminum |
Hose Cover Material | Polyester |
Fitting Material | Aluminum x Aluminum |
Compatible Chemicals | Fresh Water, Salt Water, |
Operating Temperature Range | -40 Degrees to 158 Degrees F. |
Hose Configuration | Coupled Assembly |
Hose Tube Material | EPDM Rubber |
Hose Fitting B Type | FNH |
Hose Fitting A Material | Aluminum |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 1/2 in, Hose Length 50 ft, Hose Tube Material EPDM Rubber, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMMYCO Knee Pad Safefm Asrt (60008)
- WEARWELL Mat, Black, 9/16" x 4ft. x 75ft., Full Roll (415.916X4X75BK)
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, Large (11473)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, 12PK (N9696L)
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft. L, Yellow, 1" dia (GHI1ARMTY100N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 1-1/2" dia. (GHI15ARMTEX50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft L, Yllw, 1" dia, Rocker Lug (GHI1ARMTY50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 2-1/2" dia. (GHI25ARMTEX50N)
- KURIYAMA FIRE PRODUCTS Attack Line Fire Hose, Double Jacket, Red (GHI15ARMTEX50NB)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 3/4" x 50Ft, Yel All Poly attack line W/ TPU liner. (41H175PY50P)
- JAFRIB Single Jacket Attack Line Fire Hose (G50H15RY50P)
- Kuriyama Fire Products Fire Hoses