Shop All Fire Hoses
Kuriyama Fire Products
Dbl Jacket Hose, 1 1/2" X50Ft, Org All Poly attack line W/ EPDM liner.
Mfr # 42H15RO50NB
Zoro # G1468715
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 1 1/2 x 1 1/2
- Hose Color Orange
- Hose Inside Diameter 1 1/2 in
- Hose Tube Material EPDM Rubber
Product Information
- Brand Kuriyama Fire Products
- MFR # 42H15RO50NB
- Zoro # G1468715
- Country of Origin Argentina
- Category Fire Hoses
Dimensions
Fitting Size | 1 1/2 x 1 1/2 |
Hose Inside Diameter | 1 1/2 in |
Hose Outside Diameter | 1.9375 in |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Details
Item | Fire Hose |
Fire Hose Type | Double Jacket |
Hose Color | Orange |
Hose Tube Material | EPDM Rubber |
Hose Fitting A Type | MNH |
Hose Fitting B Type | FNH |
Hose Configuration | Coupled Assembly |
Standards | NFPA 1961 |
Coupling Lug Style | Rocker |
Jacket Material | Polyester |
Hose Cover Material | Polyester |
Fitting Material | Brass x Brass |
For Media Type | Water |
Hose Fitting B Material | Brass |
Operating Temperature Range | -40 Degrees to 158 Degrees F. |
Maximum Working Pressure at 70F | 400 psi |
Compatible Chemicals | Fresh Water, Salt Water, |
Hose Fitting A Material | Brass |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Brass x Brass, Fitting Type MNH x FNH, Hose Color Orange, Hose Fitting A Material Brass, Hose Fitting A Type MNH, Hose Fitting B Material Brass, Hose Fitting B Type FNH, Hose Inside Diameter 1 1/2 in, Hose Length 50 ft, Hose Tube Material EPDM Rubber, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi, Compatible Chemicals Fresh Water, Salt Water,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger 480 Volts Label, Pk5, D101AP (D101AP)
- SIGNMISSION OSHA Danger Sign, 7" Height, 10" Wide, Aluminum, High Volt 480 Volts Must Be In The Off, Landscape (OS-DS-A-710-L-1958)
- OVAL Powder Multipurpose Fire Extinguisher 55 lb., 4A:80B:C, Dry Chemical (OFP-ABC90)
- SHOWA Chem Glove Nitrile Lg (730-09.RT)
- KURIYAMA FIRE PRODUCTS Attack Line Fire Hose, Double Jacket, Red (GHI15ARMTEX50NB)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 3/4" x 50Ft, Yel All Poly attack line W/ TPU liner. (41H175PY50P)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2" X50Ft, Wht All Poly attack line W/ EPDM liner. (42H15RW50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 2-1/2" dia. (GHI25ARMTEX50N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft. L, Yellow, 1" dia (GHI1ARMTY100N)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft L, Yllw, 1" dia, Rocker Lug (GHI1ARMTY50N)
- ZORO SELECT Fire Hose, 1-1/2inx50ft, NPSH, White, 300psi (45DV18)
- Kuriyama Fire Products Fire Protection