Shop All PVC Tubing
Kuriyama
Braided Tubing, 100 psi at 70F, 100 ft.
Mfr # K3150-24
Zoro # G0761162
original price:
$586.06
19% off
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC with Spiraled Polyester Yarn
- Tube Hardness Shore A: 73
- Inside Dia. 1 1/2 in
- Outside Dia. 1 15/16 in
- Wall Thickness 0.22 in
Product Information
- Brand Kuriyama
- MFR # K3150-24
- Zoro # G0761162
- Country of Origin Canada
- Category PVC Tubing
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 15/16 in |
Tube Length | 100 ft |
Tube Bend Radius | 1 3/4 in |
Inside Diameter | 1 1/2 in |
Overall Length | 50 ft |
Outside Diameter | 1 15/16 in |
Bend Radius | 1 3/4 in |
Description
Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 1/2 in, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 100 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 8 in Hg, Outside Diameter 1 15/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (70LF10410)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X10)
- ZORO SELECT Bolt Set, Toilet, 5/16 x 2-1/4In (22UR79)
- QUENCH USA Global Water G3F Standing Water Cooler, 3-Stage Filtration System (G3F)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0508X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X10)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1012X50)
- KURIYAMA Braided Tubing, 200 psi at 70F, 100 ft. (K3150-10)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K7160-12X50)
- USA INDUSTRIALS Clear PVC Tubing -3/4" ID x 1" OD x 50 Ft. L (ZUSA-HT-93)
- Kuriyama PVC Tubing