Shop All Industrial Hoses
Kuriyama
6" ID x 20 ft PVC Bulk Food Hose 40 PSI Clear
Mfr # FT600X20
Zoro # G2155566
product price: $1,414.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,414.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 6 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 40 psi
- Hose Configuration Bulk Hose
- Hose Cover Material PVC
Product Information
- Brand Kuriyama
- MFR # FT600X20
- Zoro # G2155566
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 6 in |
Hose Length | 20 ft |
Bend Radius | 25 in |
Inside Dia. - Food Hose | 6" |
Length | 20 ft. |
Food Hose Inside Dia. | 6" |
Length - Food Hose | 20 ft. |
Outside Dia. | 6-49/64" |
Food Hose Length | 20 ft. |
Inside Dia. | 6" |
Description
Food Hose, Hose Inside Dia. 6 in, Hose Length 20 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 40 psi, Safety Factor 4:1, Temp. Range -4 Degrees to 150 Degrees F, Standards FDA, Bend Radius 25 in, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 2" CODE 62 CARBON STEEL FLANGE PLUG (32FOPX)
- EMAX EI 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase (EI07V080V1)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/4 HP, T3B (056C11G15504)
- GATES PowerGrip Timing Belts, 285L050 (285L050)
- KURIYAMA Bulk Food Grade Hose, 1" ID x 50 ft., Gray (WT100X50G)
- KURIYAMA 1-1/2" ID x 20 ft PVC Food/Beverage Hose 85 PSI Clear (FT150-20-ALCE)
- KURIYAMA Bulk Food Grade Hose, 2" ID x 50 ft., Bend Radius: 4" (WT200X50G)
- KURIYAMA 2-1/2" ID x 100 ft PVC Bulk Food Hose 65 PSI Clear (HG250)
- KURIYAMA Bulk Food Grade Hose, 3" ID x 50 ft. (WT300X50G)
- KURIYAMA Bulk Food Grade Hose, 2" ID x 100 ft. (WT200X100G)
- THERMOID 3/4" ID x 14 ft NBR Gasoline Pump Hose 200 PSI BK (22361481141)
- Kuriyama Air Hoses