Shop All Discharge & Suction Hoses
Kuriyama
2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/BL
Mfr # 45DU71
Zoro # G0461006
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 2"
- Outside Dia. 2.35"
- Max. Pressure 90 psi
- Length 20 ft.
Product Information
- Brand Kuriyama
- MFR # 45DU71
- Zoro # G0461006
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.35" |
Length | 20 ft. |
Fitting Size | 2 in x 2 in |
Bend Radius | 7 in |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Hose Inside Dia. | 2 in |
Hose Length | 20 ft |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Length 20 ft, Hose Color Blue, Clear, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 90 psi, Temp. Range -40 Degrees to 150 Degrees F, Bend Radius 7 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6209LB, RadialDeep Groove Ball Bearing 45 Mm Id X 85 Mm Od X 19 Mm W, Single Sealed (6209LB)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SL17L-L350)
- GATES XPA1757 Metric V-Belt, 1757mm Outside Length, 13mm Top Width, 1 Ribs (XPA1757)
- FAFNIR Wide Inner Ring and Housed Units (ER12)
- KURIYAMA 3" ID x 20 ft PVC Water Suction Hose 65 PSI Clear/BL (45DU74)
- KURIYAMA 1-1/2" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU65)
- KURIYAMA 4" ID x 100 ft PVC Water Suction Hose 55 PSI Clear/BL (45DU68)
- KURIYAMA 1" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU64)
- KURIYAMA 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU69)
- KURIYAMA 3" ID x 20 ft PVC Water Suction Hose 65 PSI Clear/BL (45DU73)
- NOVAFLEX 1" ID x 10 ft Rubber Water Discharge Hose BL (6285WN-16-10-CE)
- Kuriyama Discharge & Suction Hoses