Shop All Discharge & Suction Hoses
Kuriyama
1-1/2" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL
Mfr # 45DU65
Zoro # G0461058
original price:
$638.57
21% off
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1-1/2"
- Outside Dia. 1.79"
- Max. Pressure 90 psi
- Length 100 ft.
Product Information
- Brand Kuriyama
- MFR # 45DU65
- Zoro # G0461058
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 1-1/2" |
Outside Dia. | 1.79" |
Length | 100 ft. |
Bend Radius | 5 in |
Hose Length | 100 ft |
Hose Inside Dia. | 1 1/2 in |
Details
Item | Water Suction Hose |
Tube Material | PVC |
Max. Pressure | 90 psi |
Color | Clear and Blue |
Max. Temp. | 150 Degrees F |
Reinforcement | PVC Helix |
Hose Color | Blue, Clear |
Hose Configuration | Bulk Hose |
Max. Working Pressure @ 70 F | 90 psi |
Temp. Range | -40 Degrees to 150 Degrees F |
Hose Cover Material | PVC |
Hose Tube Material | PVC |
Water Hose Type | Water Suction and Discharge Hose |
Not Recommended Chemicals | Biodiesel, Diesel Fuel, Gasoline, Kerosene |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin |
Description
Water Suction Hose, Hose Inside Dia. 1 1/2 in, Hose Length 100 ft, Hose Color Blue, Clear, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 90 psi, Temp. Range -40 Degrees to 150 Degrees F, Bend Radius 5 in, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X06X06LN)
- D&D Timing Belt, 5M, 15 x 375mm PL, T75 (375-5M-15)
- FESTO Guided Drive DFM-32-100-P-A-GF (DFM-32-100-P-A-GF)
- BOSTON GEAR SpurGear, 16DP, 20PA, 60Teeth, Steel (YB60A)
- KURIYAMA 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU69)
- KURIYAMA 2" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU66)
- KURIYAMA 1" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU64)
- KURIYAMA 2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU72)
- KURIYAMA 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU70)
- KURIYAMA 3" ID x 100 ft PVC Water Suction Hose 65 PSI Clear/BL (45DU67)
- CONTINENTAL CONTITECH 3/8" ID x 300 ft. PVC Air Hose 300 PSI BL (PLB03830-300)
- Kuriyama Discharge & Suction Hoses