Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 3/8 x 1/2 In, 100 psi
Mfr # 0140-B01-ME0100
Zoro # G5068287
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/8"
- Outlet Size 1/2"
- Body Material Stainless steel
- Outlet Type MNPT
- Inlet Type FNPT
Product Information
- Brand Kunkle Valve
- MFR # 0140-B01-ME0100
- Zoro # G5068287
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/8" |
Outlet Size | 1/2" |
Overall Height | 4 in |
Overall Length | 2 1/8 in |
Details
Body Material | Stainless steel |
Item | Safety Relief Valve |
Outlet Type | MNPT |
Inlet Type | FNPT |
Temp. Range | -60 Degrees to 406 Degrees F |
Test Lever | No |
Spring Material | Stainless Steel |
Disc Material | Stainless Steel |
Factory Set Pressure | 100 psi |
Seat Material | PTFE |
Application | A General Utility Valve of all Stainless Steel (SS) Construction, Including Spring For Liquid |
Type | Liquid |
Description
Safety Relief Valve, Body Material Stainless Steel, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 3/8 in, Outlet Size 1/2 in, Factory Set Pressure 100 psi, Disc Material Stainless Steel, Overall Height 4 in, Application A General Utility Valve of all Stainless Steel (SS) Construction, Including Spring For Liquid, Overall Length 2 1/8 in, Seat Material PTFE, Spring Material Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEC QCC Fill Adapter Female Pol Xx1-5/16 in. F.Acme (ME392)
- RIOBEL 4-Way Type T/P (Thermostatic/Pressure Balance) Coaxial Valve Trim (TPFTQ46C)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", CPVC/EPDM, Socket x Socket (BFA2060SES)
- VON DUPRIN Sign 113781 (113781)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,100psi (6010GFE01-AM0100)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 100psi (6010FEM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 50 psi (6010EDM01-KM-50)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-KM-150)
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 150 psi (6010HGV01-KM0150)
- KUNKLE VALVE Adjustable Relief Valve, 3/4 In, 50 psi (0019-D10-MG0050)
- A.O. SMITH 9005899205 Kit T & P (9005899205)
- Kunkle Valve Relief Valves