Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 3/4in.x1in., 75 psi
Mfr # 6010EDM01-AM-75
Zoro # G6473494
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Kunkle Valve
- MFR # 6010EDM01-AM-75
- Zoro # G6473494
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1" |
Overall Length | 1 5/8 in |
Overall Height | 6 1/2 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Disc Material | Bronze |
Spring Material | ASTM A-313 TY 631 |
Standards | V and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam |
Application | Steam |
Seat Material | Metal |
Compliance | Section I Steam |
Temp. Range | -60 Degrees to 406 Degrees F |
Test Lever | Yes |
Factory Set Pressure | 75 psi |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 75 psi, Disc Material Bronze, Overall Height 6 1/2 in, Application Steam, Overall Length 1 5/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section I Steam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Sheet 6ft. X 100 ft., 30 mil, Blue (41612)
- AMERICAN STANDARD Check Valve, 1/4" x 1/3", Plastic (A953051-0070A)
- APOLLO PEX 3/4 in. PEX Barb x 3/4 in. Female Pipe Thread x 18 in. CSST Water Heater Connector with Ball Valve (APXCSST1834BV)
- KOHLER Elongated 1.28 GPF Toilet W/ 14 Rough-In, 1.28 gpf, Black (3948-7)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 60 psi (6010EDM01-AM-60)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 250 psi (6010EDM01-AM250)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 25 psi (6010EDM01-AM-25)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 100psi (6010HGM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 250 psi (6010EDM01-KM250)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 125psi (6010HGM01-AM-125)
- AQUATROL Safety Relief Valve, 1/4 In, 50 psi, Brass (130AA1M1K1-50)
- Kunkle Valve Relief Valves