Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 3/4in.x1in., 50 psi
Mfr # 6010EDM01-KM-50
Zoro # G7227954
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Kunkle Valve
- MFR # 6010EDM01-KM-50
- Zoro # G7227954
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1" |
Overall Height | 6-1/2" |
Overall Length | 1-5/8" |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Test Lever | Yes |
Seat Material | Metal |
Standards | ASME Section I and VIII, Steam, "V" and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified |
Disc Material | Bronze |
Compliance | Section VIII Air/Gas |
Spring Material | ASTM A-313 TY 631 |
Factory Set Pressure | 50 psi |
Temp. Range | -60 Degrees to 406 Degrees F |
Application | Air, Gas |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 50 psi, Disc Material Bronze, Overall Height 6 1/2 in, Application Air, Gas, Overall Length 1 5/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Air/Gas
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- LEGRIS Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 21)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (ADK00027)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Powder Coat White (HPG7236WHP-50)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 200 psi (6010EDM01-KM-200)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 250 psi (6010EDM01-KM250)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 60 psi (6010EDM01-KM-60)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 150 psi (6010EDE01-AM0150)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 25 psi (6010DCV01-KM0025)
- KUNKLE VALVE Adjustable Relief Valve, 1-1/4 In, 225 psi (0019-F12-MG00225)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-150)
- Kunkle Valve Valves