Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 3/4in.x1in., 30 psi
Mfr # 6010EDM01-AM-30
Zoro # G6937156
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Kunkle Valve
- MFR # 6010EDM01-AM-30
- Zoro # G6937156
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1" |
Overall Height | 6 1/2 in |
Overall Length | 1 5/8 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Compliance | Section I Steam |
Test Lever | Yes |
Spring Material | ASTM A-313 TY 631 |
Application | Steam |
Temp. Range | -60 Degrees to 406 Degrees F |
Disc Material | Bronze |
Seat Material | Metal |
Standards | V and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam |
Factory Set Pressure | 30 psi |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 30 psi, Disc Material Bronze, Overall Height 6 1/2 in, Application Steam, Overall Length 1 5/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section I Steam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI DMI 802-1203-0300 DMI Extra-Wide Heavy-Duty Drop-Arm Steel Commode (802-1203-0300)
- KOHLER Aerator Kit, Small, 1.2Gpm (1312214-SR)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 3/4" x 1/2" FNPT (ZUSA-PF-7017)
- ZORO SELECT PVC Plug, Spigot, 6 in Pipe Size (P106-060)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 100 psi (6010EDM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 50 psi (6010EDM01-AM-50)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 15 psi (6010EDM01-AM-15)
- KUNKLE VALVE Adjustable Relief Valve, 3In, 50psi, Bronze (0019-K10-MG0050)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 125psi (6010HGM01-AM-125)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-150)
- KUNKLE VALVE Adjustable Relief Valve, 1 In, 100 psi (0019-E11-MG0100)
- Kunkle Valve Relief Valves