Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 3/4in.x1in., 150 psi
Mfr # 6010EDM01-KM-150
Zoro # G7014856
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Kunkle Valve
- MFR # 6010EDM01-KM-150
- Zoro # G7014856
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1" |
Overall Height | 6-1/2" |
Overall Length | 1-5/8" |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Seat Material | Metal |
Spring Material | ASTM A-313 TY 631 |
Compliance | Section VIII Air/Gas |
Standards | ASME Section I and VIII, Steam, "V" and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified |
Disc Material | Bronze |
Factory Set Pressure | 150 psi |
Test Lever | Yes |
Temp. Range | -60 Degrees to 406 Degrees F |
Application | Air, Gas |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 150 psi, Disc Material Bronze, Overall Height 6 1/2 in, Application Air, Gas, Overall Length 1 5/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Air/Gas
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3/4 In (0560005928)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 100', Blue (N14ANB)
- LEGEND VALVE 1/2" T-805 NO LEAD MIP x PEX (101-580NL)
- GROHE Universal Escutcheon Starlight Chrome (47543000)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 25 psi (6010EDM01-KM-25)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 50 psi (6010EDM01-KM-50)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 125 psi (6010EDM01-KM-125)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 250psi (6010HGM01-AM-250)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 25 psi (6010EDE01-AM0025)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 100psi (6010DCM01-AM-100)
- WATTS Pressure Relief Valve, 125, 3/4" (0274751)
- Kunkle Valve Relief Valves