Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 3/4in.x1in., 125 psi
Mfr # 6010EDM01-KM-125
Zoro # G6991293
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Kunkle Valve
- MFR # 6010EDM01-KM-125
- Zoro # G6991293
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1" |
Overall Length | 1 5/8 in |
Overall Height | 6 1/2 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Seat Material | Metal |
Temp. Range | -60 Degrees to 406 Degrees F |
Standards | V and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam |
Disc Material | Bronze |
Application | Air, Gas |
Spring Material | ASTM A-313 TY 631 |
Test Lever | Yes |
Compliance | Section VIII Air/Gas |
Factory Set Pressure | 125 psi |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 125 psi, Disc Material Bronze, Overall Height 6 1/2 in, Application Air, Gas, Overall Length 1 5/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Air/Gas
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORRIS 0106004B2FG 6-4C-0D GALVANIZED COMPRESSION 6IN PIPE COUPLING, 5PK (0106004B2FG 6-4C-OD)
- LEGRIS Swivel Male Elbow, 1/4 in Tube Size, Brass, Silver (3609 56 11)
- JONES STEPHENS Drain, 4-1/4", Spud, PVC, 2"x3" (D50161)
- DIXON Cam and Groove Coupling, 2", 316 SS (G200-DD-SS)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 75 psi (6010EDM01-KM-75)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 250 psi (6010EDM01-KM250)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 25 psi (6010EDM01-KM-25)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 50 psi (6010DCE01-AM0050)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 25 psi (6010EDM01-AM-25)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 100psi (6010DCM01-KM-100)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 100psi (6010HGM01-AM-100)
- Kunkle Valve Relief Valves