Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 3/4 x 1 In, 200 psi
Mfr # 6010EDE01-AM0200
Zoro # G0207505
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Kunkle Valve
- MFR # 6010EDE01-AM0200
- Zoro # G0207505
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1" |
Overall Height | 7-1/2" |
Overall Length | 3-1/2" |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Application | Steam Boiler and Generators, Pressure Reducing Stations etc |
Seat Material | EPR |
Test Lever | Yes |
Factory Set Pressure | 200 psi |
Standards | ASTM A-313 TY 631, ASME Section 1, Steam, National Board Certified |
Disc Material | B21 Alloy 485 |
Temp. Range | -60 Degrees to 406 Degrees F |
Spring Material | Stainless Steel |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 200 psi, Disc Material B21 Alloy 485, Overall Height 7 1/2 in, Application Pressure Reducing Stations etc, Steam Boiler and Generators, Overall Length 3 1/2 in, Seat Material EPR, Spring Material Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Section 1, ASTM A-313 TY 631, National Board Certified, Steam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Short Sweep Bend, Cast Iron, 4 in (220468)
- KOHLER Plug For P-Trap (35345-CP)
- K-FLEX USA 1-5/8" x 7/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048158)
- THRIFCO PLUMBING 5/8 In. Comp x 3/8 Inch Comp x 3/8 Inch Comp Dual Outlet & Dual Shut Off Multi-Turn Angle Stop Valve (4405691)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 100 psi (6010EDE01-AM0100)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 25 psi (6010EDE01-AM0025)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 150 psi (6010EDE01-AM0150)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,100psi (6010GFE01-AM0100)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 30 psi (6010FEM01-AM-30)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 150psi (6010DCM01-KM-150)
- ZURN Pressure Relief Valve (P1000AXL-150C)
- Kunkle Valve Relief Valves