Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1in.x1-1/4in., 50 psi
Mfr # 6010FEM01-AM-50
Zoro # G6989087
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Kunkle Valve
- MFR # 6010FEM01-AM-50
- Zoro # G6989087
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1 1/4" |
Overall Length | 1 3/4 in |
Overall Height | 7 5/8 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Disc Material | Bronze |
Test Lever | Yes |
Seat Material | Metal |
Compliance | Section I Steam |
Factory Set Pressure | 50 psi |
Application | Steam |
Spring Material | ASTM A-313 TY 631 |
Temp. Range | -60 Degrees to 406 Degrees F |
Standards | V and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 50 psi, Disc Material Bronze, Overall Height 7 5/8 in, Application Steam, Overall Length 1 3/4 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section I Steam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1/4 in Pipe Size (805-002)
- THRIFCO PLUMBING 1-1/4 Inch Threaded PVC Plug SCH 40 (8114320)
- AMERICAN STANDARD American Standard, Tank Cover for item 3483.100.020 (735133-400.020)
- ZORO SELECT 1/2" MNPT x 2 ft TBE Black Pipe Sch 160 (82418)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 100psi (6010FEM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 15 psi (6010FEM01-AM-15)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 30 psi (6010FEM01-AM-30)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 75 psi (6010HGM01-KM-75)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 150psi (6010JHM01-AM-150)
- KUNKLE VALVE Safety Relief Valve, 2 x 2-1/2 In, 150 psi (6010JHV01-KM0150)
- ALLIED VALVE 424LB/HR 1-1/4IN X 1IN 240PSI NPT RELIEF VALVE (6010F1)
- Kunkle Valve Relief Valves