Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1in.x1-1/4in., 200psi
Mfr # 6010FEM01-AM-200
Zoro # G6588863
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Kunkle Valve
- MFR # 6010FEM01-AM-200
- Zoro # G6588863
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1 1/4" |
Overall Length | 1 3/4 in |
Overall Height | 7 5/8 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Standards | V and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam |
Disc Material | Bronze |
Compliance | Section I Steam |
Factory Set Pressure | 200 psi |
Test Lever | Yes |
Seat Material | Metal |
Spring Material | ASTM A-313 TY 631 |
Temp. Range | -60 Degrees to 406 Degrees F |
Application | Steam |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 200 psi, Disc Material Bronze, Overall Height 7 5/8 in, Application Steam, Overall Length 1 3/4 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section I Steam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, Rubber Construction, White (30101)
- GREENLEE Tubing Cuter, 1-5/8" Cutting Capacity (864QR)
- CHICAGO FAUCET Screw, 665-116JKNF (665-116JKNF)
- T&S BRASS Male Adapter 1/2 Ips (055A)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 150psi (6010FEM01-AM-150)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 125psi (6010FEM01-AM125)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 100psi (6010FEM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 30 psi (6010FEM01-KM-30)
- KUNKLE VALVE Safety Relief Valve, 2-1/2in.x2-1/2in. (0930-J01-GC-15)
- APOLLO VALVES T and P Relief Valve, 3/4 In. Inlet (18C402X39)
- Kunkle Valve Relief Valves