Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1in.x1-1/4in., 100psi
Mfr # 6010FEM01-AM-100
Zoro # G7028077
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Kunkle Valve
- MFR # 6010FEM01-AM-100
- Zoro # G7028077
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1 1/4" |
Overall Length | 1-3/4" |
Overall Height | 7-5/8" |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Standards | ASME Section I and VIII, Steam, "V" and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified |
Application | Steam |
Spring Material | ASTM A-313 TY 631 |
Seat Material | Metal |
Temp. Range | -60 Degrees to 406 Degrees F |
Compliance | Section I Steam |
Test Lever | Yes |
Disc Material | Bronze |
Factory Set Pressure | 100 psi |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 100 psi, Disc Material Bronze, Overall Height 7 5/8 in, Application Steam, Overall Length 1 3/4 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section I Steam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 24 Towel Bar (14436-2MB)
- DEWALT 3/8" PEX Expander Head (DCE40038)
- WHIRLPOOL Dryer Drum Belt (661570V)
- CHICAGO VALVES AND CONTROLS 2", FNPT Unibody For ged Steel Ball Valve (1046R020)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 150psi (6010FEM01-AM-150)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 125psi (6010FEM01-AM125)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 50 psi (6010FEM01-AM-50)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 50 psi, SS (0140-C01-ME0050)
- KUNKLE VALVE Adjustable Relief Valve, 3/4 In, 50 psi (0019-D10-MG0050)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 150 psi (6010EDM01-KM-150)
- TACO Bolier Feed Valve Releif Pressure (334-3)
- Kunkle Valve Relief Valves