Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1/2in.x3/4in., 150psi
Mfr # 6010DCM01-AM-150
Zoro # G6978343
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Kunkle Valve
- MFR # 6010DCM01-AM-150
- Zoro # G6978343
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 3/4" |
Overall Height | 6 1/2 in |
Overall Length | 1 5/8 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Seat Material | Metal |
Test Lever | Yes |
Compliance | Section I Steam |
Standards | V and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam |
Application | Steam |
Spring Material | ASTM A-313 TY 631 |
Temp. Range | -60 Degrees to 406 Degrees F |
Factory Set Pressure | 150 psi |
Disc Material | Bronze |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 3/4 in, Factory Set Pressure 150 psi, Disc Material Bronze, Overall Height 6 1/2 in, Application Steam, Overall Length 1 5/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section I Steam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570NS 1/2)
- SMITH-COOPER Reducing Tee, Forged, 3000, 1X3/4" (4308002016)
- 3M AQUA-PURE Quick Connect Filter, 45 gpm, 25 Micron, 4-5/8" O.D., 20 in H (5618905)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BGL)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 50 psi (6010DCM01-AM-50)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 75 psi (6010DCM01-AM-75)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 100psi (6010DCM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 50 psi (6010EDM01-KM-50)
- KUNKLE VALVE Adjustable Relief Valve, 1-1/4 In, 100 psi (0019-F11-MG0100)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 125psi (6010FEM01-AM125)
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 150 psi (543EEBKMAA0150)
- Kunkle Valve Valves