Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1/2in.x3/4in., 100psi
Mfr # 6010DCM01-KM-100
Zoro # G6818935
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Kunkle Valve
- MFR # 6010DCM01-KM-100
- Zoro # G6818935
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 3/4" |
Overall Height | 6-1/2" |
Overall Length | 1-5/8" |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Application | Air, Gas |
Spring Material | ASTM A-313 TY 631 |
Factory Set Pressure | 100 psi |
Test Lever | Yes |
Disc Material | Bronze |
Standards | ASME Section I and VIII, Steam, "V" and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified |
Compliance | Section VIII Air/Gas |
Seat Material | Metal |
Temp. Range | -60 Degrees to 406 Degrees F |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 3/4 in, Factory Set Pressure 100 psi, Disc Material Bronze, Overall Height 6 1/2 in, Application Air, Gas, Overall Length 1 5/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Air/Gas
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (302272)
- AMERICAN STANDARD FAUCET HANDLE ADPTER KIT (M964144-0070A/H)
- ZORO SELECT Duct Strapping 24 GA, 1 in W (DSS-241-10)
- MOEN Diverter Spouts (179791)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 200psi (6010DCM01-KM-200)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 15 psi (6010DCM01-KM-15)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 125psi (6010DCM01-KM-125)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,150psi (6010GFV01-KM0150)
- KUNKLE VALVE Safety Relief Valve, 2-1/2in.x2-1/2in. (0930-J01-GC-15)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 200 psi (6010EDV01-KM0200)
- KUNKLE VALVE Adjustable Relief Valve, 3In, 50psi, Bronze (0019-K10-MG0050)
- Kunkle Valve Valves