Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1/2 x 3/4 In, 25 psi
Mfr # 6010DCV01-KM0025
Zoro # G0207715
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Kunkle Valve
- MFR # 6010DCV01-KM0025
- Zoro # G0207715
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 3/4" |
Overall Height | 6 1/2 in |
Overall Length | 3 1/4 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Spring Material | Stainless Steel |
Application | Air and Gas Compressors, Pressure Reducing Stations etc |
Factory Set Pressure | 25 psi |
Temp. Range | -60 Degrees to 406 Degrees F |
Seat Material | Viton |
Disc Material | B21 Alloy 485 |
Test Lever | Yes |
Standards | Air/Gas UV, ASME Section V111, ASTM A-313 TY 631, Tiol Board Certified |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 3/4 in, Factory Set Pressure 25 psi, Disc Material B21 Alloy 485, Overall Height 6 1/2 in, Application Air and Gas Compressors, Pressure Reducing Stations etc, Overall Length 3 1/4 in, Seat Material Viton, Spring Material Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Standards Air/Gas UV, ASME Section V111, ASTM A-313 TY 631, Tiol Board Certified
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" SOLV. PVC SHED.80 UNION (204-177)
- DELTA Stryke 14 Series Valve Only Stainless (T14076-SS)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 30 in.L, Gray (06-30-M-N)
- OLIXIR TECHNOLOGIES Toto THU068-01 Trip Lever; Cotton White (THU068#01)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 150 psi (6010DCV01-KM0150)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 25 psi (6010EDM01-KM-25)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 150psi (6010HGM01-AM-150)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 200psi (6010DCM01-KM-200)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 50 psi (6010FEM01-KM-50)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 250psi (6010JHM01-KM250)
- AQUATROL Adjustable Relief Valve, 2 In, 100 psi (69F1A1M2U1-100)
- Kunkle Valve Relief Valves