Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1/2 In, 50 psi, SS
Mfr # 0140-C01-ME0050
Zoro # G5068357
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material Stainless steel
- Outlet Type MNPT
- Inlet Type FNPT
Product Information
- Brand Kunkle Valve
- MFR # 0140-C01-ME0050
- Zoro # G5068357
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Overall Length | 2-1/8" |
Overall Height | 4" |
Details
Body Material | Stainless steel |
Item | Safety Relief Valve |
Outlet Type | MNPT |
Inlet Type | FNPT |
Temp. Range | -60 Degrees to 406 Degrees F |
Spring Material | Stainless Steel |
Factory Set Pressure | 50 psi |
Test Lever | No |
Application | A General Utility Valve of all Stainless Steel (SS) Construction, Including Spring For Liquid |
Seat Material | PTFE |
Disc Material | Stainless Steel |
Type | Liquid |
Description
Safety Relief Valve, Body Material Stainless Steel, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Factory Set Pressure 50 psi, Disc Material Stainless Steel, Overall Height 4 in, Application A General Utility Valve of all Stainless Steel (SS) Construction, Including Spring For Liquid, Overall Length 2 1/8 in, Seat Material PTFE, Spring Material Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID CCutter, Heavy Duty, 212 in, For Use With Model K3800 Drum Machine (52817R)
- UNITHERM 24" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF8-1-24X25)
- ZORO SELECT Reduce Coupling, 1-1/4"x1", 150,304, Thrd (4381032400)
- KOHLER Manual Flushometer Valve For 1.0 Gpf Washdown Urinal (76319-CP)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 100 psi, SS (0140-C01-ME0100)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 200 psi, SS (0140-C01-ME0200)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 300 psi, SS (0140-C01-ME0300)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 125psi (6010DCM01-AM-125)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 100psi (6010HGM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 150psi (6010JHM01-KM-150)
- MAID OMIST ADJ Angle Steam Valve (0220-5L)
- Kunkle Valve Relief Valves