Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1/2 In, 300 psi, SS
Mfr # 0140-C01-ME0300
Zoro # G5068314
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material Stainless steel
- Outlet Type MNPT
- Inlet Type FNPT
Product Information
- Brand Kunkle Valve
- MFR # 0140-C01-ME0300
- Zoro # G5068314
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Overall Height | 4" |
Overall Length | 2-1/8" |
Details
Body Material | Stainless steel |
Item | Safety Relief Valve |
Outlet Type | MNPT |
Inlet Type | FNPT |
Factory Set Pressure | 300 psi |
Seat Material | PTFE |
Spring Material | Stainless Steel |
Application | A General Utility Valve of all Stainless Steel (SS) Construction, Including Spring For Liquid |
Temp. Range | -60 Degrees to 406 Degrees F |
Disc Material | Stainless Steel |
Test Lever | No |
Type | Liquid |
Description
Safety Relief Valve, Body Material Stainless Steel, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Factory Set Pressure 300 psi, Disc Material Stainless Steel, Overall Height 4 in, Application A General Utility Valve of all Stainless Steel (SS) Construction, Including Spring For Liquid, Overall Length 2 1/8 in, Seat Material PTFE, Spring Material Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 3" Butt Weld 304L SS Concentric Reducer Sch 40 (4381016260)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 1" Wall (762-AC5810SSPT)
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Zinc-Plated (R0T2050-PP)
- LEGRIS Male Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3109 62 17)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 50 psi, SS (0140-C01-ME0050)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 200 psi, SS (0140-C01-ME0200)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 100 psi, SS (0140-C01-ME0100)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 60 psi (6010EDM01-AM-60)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 15 psi (6010DCM01-KM-15)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 15 psi (6010FEM01-AM-15)
- AQUATROL Sfty Vlv, 150 psi, 1 1/4 MNPT x 1 1/2 FNPT (570GF1M1K1-150)
- Kunkle Valve Valves