Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1-1/4in.x1-1/2in.
Mfr # 6010GFM01-KM-125
Zoro # G6870053
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/4"
- Outlet Size 1 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Kunkle Valve
- MFR # 6010GFM01-KM-125
- Zoro # G6870053
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/4" |
Outlet Size | 1 1/2" |
Overall Height | 9-5/8" |
Overall Length | 2-3/8" |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Test Lever | Yes |
Factory Set Pressure | 125 psi |
Application | Air, Gas |
Temp. Range | -60 Degrees to 406 Degrees F |
Seat Material | Metal |
Compliance | Section VIII Air/Gas |
Standards | ASME Section I and VIII, Steam, "V" and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified |
Spring Material | ASTM A-313 TY 631 |
Disc Material | Bronze |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Factory Set Pressure 125 psi, Disc Material Bronze, Overall Height 9 5/8 in, Application Air, Gas, Overall Length 2 3/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Air/Gas
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1-1/4" CODE 61 O-RING GROOVE BLANKING FLANGE CARBON STEEL KIT (W36-20-20U)
- AMERICAN STANDARD AfWal Milnium 1.11.6GPF ElongBwlWh, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2257.101.020)
- SHAW PLUGS Expansion Plug, Snap-Tite, 5/8 In (51405)
- ANVIL 1/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026801)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 75 psi (6010DCM01-KM-75)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 200 psi (6010EDV01-KM0200)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 200psi (6010DCM01-KM-200)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-KM-150)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 150psi (6010JHM01-KM-150)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 15 psi (6010FEM01-KM-15)
- VIAIR Hi-Temp Rated Safety Valve, 1/4"M, NPT, 145 (92145)
- Kunkle Valve Valves