Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1-1/2in.x2in., 60 psi
Mfr # 6010HGM01-KM-60
Zoro # G7117546
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Kunkle Valve
- MFR # 6010HGM01-KM-60
- Zoro # G7117546
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/2" |
Outlet Size | 2" |
Overall Length | 2 3/4 in |
Overall Height | 10 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Temp. Range | -60 Degrees to 406 Degrees F |
Spring Material | ASTM A-313 TY 631 |
Standards | V and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam |
Factory Set Pressure | 60 psi |
Compliance | Section VIII Air/Gas |
Disc Material | Bronze |
Seat Material | Metal |
Application | Air, Gas |
Test Lever | Yes |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 2 in, Factory Set Pressure 60 psi, Disc Material Bronze, Overall Height 10 in, Application Air, Gas, Overall Length 2 3/4 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Air/Gas
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Includes Bulk Pack Widespread Valve 8" - 16" Center 1/2" Ips Connection (69000)
- K-FLEX USA 2-7/8" x 3/4" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100278)
- KOHLER Components Widespread Bidet Faucet With Lever Handles (77983-4-BL)
- LEGEND VALVE 4" T1001 HANDLE (900-077)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 200psi (6010FEM01-AM-200)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 15 psi (6010DCM01-KM-15)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 125psi (6010HGM01-KM-125)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 75 psi (6010DCM01-AM-75)
- KUNKLE VALVE Safety Relief Valve, 2in.x2in., 15 psi (0930-H01-GC-15)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 30 psi (6010FEM01-KM-30)
- PLAST-O-MATIC Relief Valve, 1/2 In, 5 to 100 psi (RVDTM050T-PP)
- Kunkle Valve Relief Valves