Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1-1/2in.x2in., 30 psi
Mfr # 6010HGM01-AM-30
Zoro # G6824641
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Kunkle Valve
- MFR # 6010HGM01-AM-30
- Zoro # G6824641
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/2" |
Outlet Size | 2" |
Overall Length | 2-3/4" |
Overall Height | 10" |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Test Lever | Yes |
Spring Material | ASTM A-313 TY 631 |
Seat Material | Metal |
Standards | ASME Section I and VIII, Steam, "V" and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified |
Application | Steam |
Factory Set Pressure | 30 psi |
Temp. Range | -60 Degrees to 406 Degrees F |
Compliance | Section I Steam |
Disc Material | Bronze |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 2 in, Factory Set Pressure 30 psi, Disc Material Bronze, Overall Height 10 in, Application Steam, Overall Length 2 3/4 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section I Steam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075104.002)
- KOHLER Hinge Kit (1267952-47)
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 80 (1LMR3)
- AMERICAN STANDARD Ktchn Pullout Spray Head-Bn (H961.125.144)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 250 psi (6010EDM01-AM250)
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 100 psi (6010HGE01-AM0100)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 200 psi (6010FEV01-KM0200)
- KUNKLE VALVE Safety Relief Valve, 2 x 2-1/2 In, 150 psi (6010JHV01-KM0150)
- KUNKLE VALVE Adjustable Relief Valve, 1-1/4 In, 225 psi (0019-F12-MG00225)
- WATTS Pressure Relief Valve, Bronze, 175 psi (1/2 53L-175)
- Kunkle Valve Valves