Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1-1/2in.x2in., 250psi
Mfr # 6010HGM01-AM-250
Zoro # G6574915
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Kunkle Valve
- MFR # 6010HGM01-AM-250
- Zoro # G6574915
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/2" |
Outlet Size | 2" |
Overall Length | 2-3/4" |
Overall Height | 10" |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Test Lever | Yes |
Temp. Range | -60 Degrees to 406 Degrees F |
Standards | ASME Section I and VIII, Steam, "V" and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified |
Spring Material | ASTM A-313 TY 631 |
Application | Steam |
Disc Material | Bronze |
Seat Material | Metal |
Factory Set Pressure | 250 psi |
Compliance | Section I Steam |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 2 in, Factory Set Pressure 250 psi, Disc Material Bronze, Overall Height 10 in, Application Steam, Overall Length 2 3/4 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section I Steam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381001000)
- WESTBRASS Country Soap/Lotion Dispenser in Satin Nickel (D2175-07)
- ANVIL 2" MNPT Galvanized Plug (0319902565)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2405-02-02-SS)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 125psi (6010HGM01-AM-125)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 75 psi (6010HGM01-AM-75)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 100psi (6010HGM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 125psi (6010DCM01-AM-125)
- KUNKLE VALVE Safety Relief Valve, 2 x 2-1/2 In, 150 psi (6010JHV01-KM0150)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,150psi (6010GFV01-KM0150)
- CASH VALVE Pressure Relief Valve, 1In, 100 psi, Bronze (8374-0100)
- Kunkle Valve Valves