Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1-1/2 x 2 In, 50 psi
Mfr # 6010HGE01-AM0050
Zoro # G0207627
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Kunkle Valve
- MFR # 6010HGE01-AM0050
- Zoro # G0207627
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/2" |
Outlet Size | 2" |
Overall Height | 10 5/8 in |
Overall Length | 5 1/2 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Factory Set Pressure | 50 psi |
Spring Material | Stainless Steel |
Temp. Range | -60 Degrees to 406 Degrees F |
Application | Pressure Reducing Stations etc, Steam Boiler and Generators |
Seat Material | EPR |
Standards | ASME Section 1, ASTM A-313 TY 631, National Board Certified, Steam |
Disc Material | B21 Alloy 485 |
Test Lever | Yes |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 2 in, Factory Set Pressure 50 psi, Disc Material B21 Alloy 485, Overall Height 10 5/8 in, Application Pressure Reducing Stations etc, Steam Boiler and Generators, Overall Length 5 1/2 in, Seat Material EPR, Spring Material Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Section 1, ASTM A-313 TY 631, National Board Certified, Steam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Offset Open Toilet Flange with Stainless Steel Ring (436052)
- TOTO Trip Lever - Spare Part (THU458#BN)
- PARKER Bolt Kit, Hyd Valve (BK98)
- ACORN CONTROLS Trash Receptacle (PS1000-TR)
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 200 psi (6010HGE01-AM0200)
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 100 psi (6010HGE01-AM0100)
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 150 psi (6010HGE01-AM0150)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 15 psi (6010EDM01-AM-15)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 50 psi (6010DCM01-AM-50)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 200 psi, SS (0140-C01-ME0200)
- WATTS Bypass Control Relief Valve, 250 psi (0006267)
- Kunkle Valve Valves