Shop All Relief Valves
Kunkle Valve
Adjustable Relief Valve, 1-1/2 In, 100 psi
Mfr # 0019-G11-MG0100
Zoro # G3422596
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 1 1/2"
- Body Material Bronze
- Outlet Type MNPT
- Inlet Type FNPT
Product Information
- Brand Kunkle Valve
- MFR # 0019-G11-MG0100
- Zoro # G3422596
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/2" |
Outlet Size | 1 1/2" |
Overall Length | 4-1/4" |
Overall Height | 8-5/8" |
Details
Body Material | Bronze |
Item | Adjustable Relief Valve |
Outlet Type | MNPT |
Inlet Type | FNPT |
Application | Liquids |
Spring Material | 316 Stainless Steel |
Temp. Range | -60 Degrees to 406 Degrees F |
Test Lever | No |
Factory Set Pressure | 100 psi |
Disc Material | Bronze |
Description
Adjustable Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Factory Set Pressure 100 psi, Disc Material Bronze, Overall Height 8 5/8 in, Application Liquids, Overall Length 4 1/4 in, Spring Material 316 Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 3/4in. (1500300771)
- ZORO SELECT 1/8" FNPT 316 SS Threaded Cap (60RDC111N018)
- ZORO SELECT 12mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTK4)
- HOMEWERKS B & K 888-576HC Anti-Siphon Vacuum Breaker, Brass (888183)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 50 psi (6010JHM01-KM-50)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 75 psi (6010FEM01-AM75)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 125 psi (6010EDM01-AM-125)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 150psi (6010DCM01-KM-150)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 125psi (6010JHM01-AM-125)
- KUNKLE VALVE Adjustable Relief Valve, 3In, 50psi, Bronze (0019-K10-MG0050)
- CASH ACME Vacuum Relief Valve, 3/4in, MNPT, 125 psi (22398LF)
- Kunkle Valve Relief Valves