Shop All Pullers and Bearing Splitters
Kukko Quality Tools
Kukko Internal Bearing Extractor 2 3/4in70mm - 3-15/16in100mm
Mfr # 21-9
Zoro # G508581374
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kukko Quality Tools
- MFR # 21-9
- Zoro # G508581374
- UPC # 4021176011986
- Country of Origin Germany
- Category Pullers and Bearing Splitters
Description
For extracting inner bearings, bearing outer rings and bushings. kukko internal extractors can be combined with counter supports and slide hammers. when combined with the internal extractors, extensions from series 21-v enable deeper bearings to be extracted. spare parts are available for internal extractor sizes 21-89 and 21-90. the 2-shell design with extra large grasp edges ensures safe extraction. The internal extractors are equipped with an internal safety stop to protect against excess spreading and overloading. Mechanical pressure screw. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required. inner diameter of ball bearing metric 70 - 100mm ball bearing iso 6014, 6214, 6314, 16014, 6015, 6215, 6315, 16015, 6016, 6216, 6316, 16016, 61816, 6017, 6217, 6317, 6018, 6218, 6318, 16018, 61818, 6219, 6319, 6020, 6220, 6320, 16020, 61820 effective depth metric 95mm length of internal extractor metric 166mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN132-B30-B30-40-2-BL 2-Way Connector Clamp (132-B30-B30-40-2-BL)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4812)
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501405)
- SLUGGER BY FEIN Magnetic Drill Press Base, Fixed, 4" H (90798190200)
- KUKKO QUALITY TOOLS Kukko Narrow 2-3Arm Revers Quick Adj Set 5.5-Ton Capacity, 5-1/8in130mm Open, 14in355mm Reach (K-2030-10+S)
- KUKKO QUALITY TOOLS Kukko Narrow 2-Arm Revers Quick Adj Set 5 Ton Capacity 4-3/4in120mm Open, 9-7/8in250mm Reach (20-10+SP)
- KUKKO QUALITY TOOLS Kukko Internal Bearing Extractor 1 3/4in45mm - 2-1/4in58mm (21-7)
- KUKKO QUALITY TOOLS Kukko 3-Jaw Self Centering Puller, 8.5 Ton Capacity 7/8in To 6-3/8in Open, 6-3/8in Reach (45-3)
- KUKKO QUALITY TOOLS Kukko Int, Extractor Set Wth Counterstay & Slide Hammer, 1 1/8in28mm To 2-3/4in70mm (K-22-B)
- KUKKO QUALITY TOOLS Kukko Internal Bearing Extractor 3/8in10mm - 9/16in14mm (21-02)
- PERFORMANCE TOOL KIT REAR AXLE BEARING PULLER (PTW89326)
- Kukko Quality Tools Pullers and Bearing Splitters