Shop All Air Ratchet Wrenches
Kubinec
Kubinec EZCUT2 2 lbs Steel Strap Safety Cutter for Up to 1.25 in. Steel Strapping
Mfr # EZCUT2
Zoro # G103975578
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kubinec
- MFR # EZCUT2
- Zoro # G103975578
- Country of Origin China
- Category Air Ratchet Wrenches
Description
Kubenic strapping solutions offer steel bands which play a vital role in building material industry. Our high-tenacity woven polyester strapping is specifically designed for load containment applications. Our straps are flexible which expands according to the capacity of loads. Our experts couple the products with an exclusive joint efficiency buckle and tested to reduce the potential for product damage and personal injury.
Features- The Super Tymer Cutter is the safe way to cut steel strapping. Use instead of pliers, wire cutters, nippers or wrecking bars
- Steel Strapping Safety Cutters are capable of cutting all steel strapping up to 1.25" in width
- Capacity: 2 lbs
- Dimension: 4" H x 4" W x 14" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Metric L-Shape Hex Key, 5 mm Tip Size (HK-5MM)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-20)
- DEWALT 7/8" (22mm) Metal Cutting Carbide Holesaw (DWACM1814)
- DRILL AMERICA #4-40 1" OD HSS Round Adjustable Die (DWTH1-440)
- KUBINEC Kubinec KS-400 Regular Duty Ratchet Tensioner with Cutter (KS-400)
- LEGACY Pro 3/8"x25 ft. Air Hose, w/1/4" Fittings (HFZP3825YW2)
- TENG TOOLS 1/2" Drive High Torque Forward & Reverse Air Ratchet W (ARR12)
- MOUNTAIN Reversible Ratcheting Wrench, 4Pc, SAE (RF7)
- SPEEDAIRE Mini Air Rachet, 3/8In, 5-18FtLb, 240 RPM (10D236)
- SPEEDAIRE Air Ratchet Wrench, 3/8 In Drive (21AA64)
- CRAFTSMAN 3/8-in Air Ratchet (CMXPTSG1007NB)
- Kubinec Air Ratchet Wrenches