Shop All Deck Screws
Ktx Cutter
Deck Screw, #10 x 4-1/2 in, Steel, Flat Head, Square Drive, 800 PK
Mfr # 0.FSC10412UN27
Zoro # G101010349
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Screw Size #10
- Fastener Length 4-1/2 in
- Material Steel
- Finish Plain
- System of Measurement Inch
Product Information
- Brand Ktx Cutter
- MFR # 0.FSC10412UN27
- Zoro # G101010349
- UPC # 841572111059
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4-1/2 in |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Plain |
Item | Deck Screw |
System of Measurement | Inch |
Description
If you are looking for a high quality assembly screw and a competitive price we offer the best variety screws to help you complete any household project or remodeling job. We offer screws that are used in general construction, attaching hinges and drawer slides to furniture and cabinets as well as general cabinet construction assembly. We carry a complete range of wood screws in the industry to complete your job or production.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (N01200.050.0450)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 3/8 in Sq, 10 PK (WWG-30027)
- BUILDRIGHT Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 53 PK (52624)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0150)
- KTX CUTTER Deck Screw, #8 x 2 in, Steel, Flat Head, Square Drive, 4000 PK (0.FSC08200UN27)
- KTX CUTTER Deck Screw, #8 x 1-5/8 in, Stainless Steel, Flat Head, Square Drive, 5000 PK (0.FSC08158UN27)
- KTX CUTTER Deck Screw, #10 x 5 in, Steel, Flat Head, Square Drive, 500 PK (0.FSC10500UN27)
- KTX CUTTER Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 1000 PK (0.FSC10400UN27)
- KTX CUTTER Deck Screw, #10 x 6 in, Stainless Steel, Flat Head, Square Drive, 500 PK (0.FSC10600UN27)
- KTX CUTTER Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 2000 PK (0.FSC08300UN27)
- AP PRODUCTS Deck Screw, #8 x 1 in, Hex Drive (012-TR50 BR 8 X 1)
- Ktx Cutter Deck Screws