Shop All Socket Sets
Kt Pro Tools
3/8" Drive Metric, 13 pcs
Mfr # A3001MR
Zoro # G0572654
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Includes (13) 3/8" Drive Standard Socket 12 Point: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
- Drive Size 3/8"
- Number of Pieces 13
- Measurement Type Metric
Product Information
- Brand Kt Pro Tools
- MFR # A3001MR
- Zoro # G0572654
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
SAE or Metric | Metric |
Includes | (13) 3/8" Drive Standard Socket 12 Point: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Number of Pieces | 13 |
Measurement Type | Metric |
Description
Socket Set,3/8 Drive,Metric,13 Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/32 To 3/4" ER32 18 Piece Spring Collet Set (3900-5267)
- OTC Bearing Splitter, Max. Spread 13 3/8 In (1127)
- STEINEL Speed Welding Nozzle, Size 3.1 x 1.2 x .4 (Speed Welding Tip (Fits onto 09231))
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11mm 6 pt Metric Socket, 6 Points (311)
- KT PRO TOOLS 1/2" Drive SAE, Metric, 47 pcs (A4505CR)
- KT PRO TOOLS 3/8" Drive SAE, 13 pcs (A3501SR)
- KT PRO TOOLS 3/8" Drive Metric, 15 pcs (A3504MR)
- KT PRO TOOLS 3/8" Drive Metric, 26 pcs (A3005MR)
- KT PRO TOOLS 1/2" Drive SAE, 13 pcs (A4501SR)
- KT PRO TOOLS 1/4", 3/8" Drive SAE, Metric, 39 pcs (A5001CR01)
- GREY PNEUMATIC SKT SET 3/4" DR 26 PC 19-50 MSTR IM (GP8026M)
- Kt Pro Tools Sockets & Ratchets