Shop All Impact Socket Sets
Kt Pro Tools
1/2" Drive Socket Set, SAE, 14 pcs
Mfr # A4406SP
Zoro # G0572995
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 14
- Includes (14) 1/2" Drive Deep Impact Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
Product Information
- Brand Kt Pro Tools
- MFR # A4406SP
- Zoro # G0572995
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 14 |
Includes | (14) 1/2" Drive Deep Impact Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4" |
Item | Socket Set |
Description
Deep Impact Socket Set,1/2 Drive,SAE,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, SAE, 4mm, Halfmoon, #0, PK10 (05135273001)
- CAL-VAN TOOLS InLine Dowel Pin Puller St, Metric (95300)
- K-TOOL INTERNATIONAL 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (KTI-28117)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", SS (05071033001)
- KT PRO TOOLS 3/4" Drive Socket Set, SAE, 8 pcs (A6403SP)
- KT PRO TOOLS 1/2" Drive Socket Set, Metric, 15 pcs (A4405MP)
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 14 pcs (A4403SP)
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 8 pcs (A4404SP)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket Set, Metric, 9 pcs (49-66-7032)
- TEKTON 1/2 Inch Drive Deep 6-Point Axle Nut Impact Socket Set with Rail, 7-Piece (29-38 mm) (SID92101)
- PROTO 3/4" Drive Impact Socket Set, Metric, 26 pcs (J72106M)
- Kt Pro Tools Sockets & Ratchets