Shop All Socket Sets
Kt Pro Tools
1/2" Drive SAE, 19 pcs
Mfr # A4003SR
Zoro # G0573004
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Includes (13) 1/2" Drive Standard Socket 12 Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; (1) Adapter 1/2" F x 3/8" M; (1) Universal Joint 3"; (1) Reversible Ratchet: 10"; (1) Flexible Head: 15"; (2) Extension Bars: 5", 10"
- SAE or Metric SAE
- Number of Pieces 19
- Measurement Type SAE
Product Information
- Brand Kt Pro Tools
- MFR # A4003SR
- Zoro # G0573004
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket Set |
Includes | (13) 1/2" Drive Standard Socket 12 Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; (1) Adapter 1/2" F x 3/8" M; (1) Universal Joint 3"; (1) Reversible Ratchet: 10"; (1) Flexible Head: 15"; (2) Extension Bars: 5", 10" |
SAE or Metric | SAE |
Number of Pieces | 19 |
Measurement Type | SAE |
Description
Socket Set,1/2 Drive,SAE,19 Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2 Male NPT Valves For 1/2 Coolant Hose 5 Pieces (8401-0229)
- WILTON 4" Light Duty Combination Vise with Swivel Base (SBV-100)
- DRILL AMERICA m36x3 Carbon Steel Hex Die (DWTMHX36X3)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SID91219)
- KT PRO TOOLS 3/8" Drive Metric, 13 pcs (A3001MR)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4002MR)
- KT PRO TOOLS 3/8" Drive SAE, Metric, 47 pcs (A3002MR)
- KT PRO TOOLS 3/8" Drive SAE, Metric, 47 pcs (A3505CR)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4501MR)
- KT PRO TOOLS 1/4", 3/8" Drive SAE, Metric, 39 pcs (A5001CR01)
- URREA 3/8" Drive Metric, 17 pcs (52218)
- Kt Pro Tools Sockets & Ratchets