Shop All Socket Adapters
Kt Pro
3/8" Drive Universal Joint
Mfr # C5371
Zoro # G105257979
product price: $5.89
/ea
Sold in multiples of 3 for $17.67
$17.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Molybdenum Alloy Steel
- Nominal Size 2"
Product Information
- Brand Kt Pro
- MFR # C5371
- Zoro # G105257979
- UPC # 4712755340763
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Nominal Size | 2" |
Details
Finish | Chrome Molybdenum Alloy Steel |
Item | 3/8" Drive Universal Joint |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7314)
- STABILA Digital Angle Measurer 18" (39018)
- AMPCO SAFETY TOOLS Striking Wrench, 2-1/8", 10"L, 1-1/8"Thick (WS-2-1/8)
- INTERSTATE PNEUMATICS V-Grip Type Crimper - 3 Opening 3 Dies for 8mm, 9mm, & 11mm Hose O.D. (H4)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J4759BL)
- GREY PNEUMATIC 1/4" Drive Impact Set, 3 pcs (1403HA)
- CRESCENT 3/8" Drive Drive Adapter, SAE, 1 pcs, Full Polished Chrome (CDTA2N)
- STEELWORKS NUT COUPLING 5/8""-11 (11840)
- SUNEX 1/2" Drive Adapter, SAE (2303)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Chrome (J5253)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J61302)
- Kt Pro Sockets & Ratchets