Shop All Radial Ball Bearings
Ksm
Deep Groove Ball, 0.75in. Bore, 0.5in.W
Mfr # 1630-2RS
Zoro # G2087088
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Inch Series, Sealed
- Bore Dia. 0.75"
- Cage Material 52100 Steel
- Outside Dia. 1.625"
- Width 0.5"
Product Information
- Brand Ksm
- MFR # 1630-2RS
- Zoro # G2087088
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. | 1.625" |
Width | 0.5" |
Details
Item | Deep Groove Ball,0.75in. Bore,0.5in.W |
Bearing Type | Inch Series, Sealed |
Cage Material | 52100 Steel |
Industry Number | 1630 2RS |
Lubrication | Grade 2 Lithium Based Grease |
Max. RPM | 10000 |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Deep Groove Ball,0.75in. Bore,0.5in.W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR End Cap, For 25mm Tubing (6625 25 00)
- JOHNSON CONTROLS Drain Valve Kit, Automatic Drain Type (A-4000-6010)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2098)
- BAILEY Offset Links for Standard: 80 Chain Size (131580)
- KSM Deep Groove, 0.75in. Bore, 2 Rubber Seals (R12 2RS)
- KSM Ball Bearing, Stainless Steel, 26mm OD (SS 6000-2RS)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (1641-2RS)
- KSM Ball Bearing, 20mm Bore, 2 Rubber Seals (6904 2RS)
- KSM Deep Groove, 0.625in Bore, 2 Metal Shields (R10 ZZ)
- KSM Ball Bearing, 10mm Bore, 2 Metal Shields (6900 ZZ)
- SKF SKF 6310 2RS, Single Row Ball Bearings (6310 2RS)
- Ksm Ball Bearings