Shop All Radial Ball Bearings
Ksm
Deep Groove Ball, 0.75in. Bore, 0.5625in.W
Mfr # 1638-2RS
Zoro # G2087079
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Inch Series, Sealed
- Cage Material 52100 Steel
- Bore Dia. 0.75"
- Outside Dia. 2"
- Width 0.5625"
Product Information
- Brand Ksm
- MFR # 1638-2RS
- Zoro # G2087079
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. | 2" |
Width | 0.5625" |
Details
Item | Deep Groove Ball,0.75in. Bore,0.5625in.W |
Bearing Type | Inch Series, Sealed |
Cage Material | 52100 Steel |
Lubrication | Grade 2 Lithium Based Grease |
Max. RPM | 7500 |
Industry Number | 1638 2RS |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Deep Groove Ball,0.75in. Bore,0.5625in.W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 330J6 Micro V Belt, 33 in Pitch Length, 0.552 in Top Width, 6 Ribs (330J6)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116765-13)
- COXREELS Roller Guide, Bottom, 3-way, 28 in (15364-25)
- VIBCO Mounting Plate (BVM-3)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- KSM Deep Groove, 0.625in Bore, 2 Metal Shields (R10 ZZ)
- KSM Ball Bearing, 47mm OD, 2 Rubber Seals, Width: 14mm (SS 6204-2RS)
- KSM Ball Bearing, 30mm Bore, 2 Metal Shields (6906 ZZ)
- KSM Ball Bearing, 28mm OD, 2 Rubber Seals (6902 2RS)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- NTN NTN 6222C3, RadialDeep Groove Ball Bearing 110 Mm Id X 200 Mm Od X 38 Mm W Open (6222C3)
- Ksm Ball Bearings