Shop All Angular Contact Bearings
Ksm
Dbl Row, 30mm Bore, 62mm OD, 2 Rub Seals
Mfr # 5206-2RS
Zoro # G2086957
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ksm
- MFR # 5206-2RS
- Zoro # G2086957
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Item | Dbl Row, 30mm Bore,62mm OD, 2 Rub Seals |
Description
Dbl Row, 30mm Bore,62mm OD, 2 Rub Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Ferrules for Fluid, ID 0.975" (BFW975)
- LEGACY HOSE REEL BRACKET (LML8300-W)
- MARTIN SPROCKET & GEAR Spk Roller A, 100A80 (100A80)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 32 # of Teeth (50BS32H X 3/4)
- KSM Dbl Row, 15mm Bore, 35mm OD, 2 Rub Seals (5202-2RS)
- NACHI 7200 Series Angular Contact Precision Brg, 7203B (7203B)
- NTN NTN 7311B, Angular Contact Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (7311B)
- NACHI 5300 Series Double Row Angular Contact, 5307ZZ (5307ZZ)
- NTN NTN 5208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W Open (5208)
- NTN Angular Bearing, 40 Deg, 12mm Bore, 32mm OD (7201BG)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- Ksm Ball Bearings