Shop All Radial Ball Bearings
Ksm
Ball Bearing, 37mm OD, 2 Metal Shields
Mfr # 6904 ZZ
Zoro # G2086449
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Metal Shields
- Bore Dia. 20mm
- Cage Material 52100 Steel
- Outside Dia. 37mm
- Width 9mm
Product Information
- Brand Ksm
- MFR # 6904 ZZ
- Zoro # G2086449
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 37mm |
Width | 9mm |
Details
Item | Ball Bearing,37mm OD, 2 Metal Shields |
Bearing Type | Narrow - 2 Metal Shields |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Industry Number | 61904 ZZ |
Max. RPM | 19000 |
Description
Ball Bearing,37mm OD, 2 Metal Shields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod (207383)
- SUPCO MultiPlus Dual Brand V Belt, A38 (A38)
- SPEEDAIRE Mounting Bracket, Flange Mount (22UX68)
- TRU-FLATE Plug 3/8In Tf X 3/8In Fnpt (12-613)
- KSM Ball Bearing, 47mm OD, 2 Rubber Seals, Width: 14mm (SS 6204-2RS)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- KSM Deep Groove, 0.75in. Bore, 2 Rubber Seals (R12 2RS)
- KSM Ball Bearing, 42mm OD, 2 Rubber Seals (6905 2RS)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- KSM Ball Bearing, 22mm OD, 2 Rubber Seals (6900 2RS)
- DAYTON Radial Bearing, DBL Seal, 0.5000 In. Bore (1ZGE8)
- Ksm Ball Bearings