Shop All Radial Ball Bearings
Ksm
Ball Bearing, 32mm OD, 2 Rubber Seals
Mfr # 6804 2RS
Zoro # G2086640
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Narrow - 2 Rubber Seals
- Cage Material 52100 Steel
- Bore Dia. 20mm
- Outside Dia. 32mm
- Width 7mm
Product Information
- Brand Ksm
- MFR # 6804 2RS
- Zoro # G2086640
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 32mm |
Width | 7mm |
Details
Item | Ball Bearing,32mm OD, 2 Rubber Seals |
Bearing Type | Narrow - 2 Rubber Seals |
Cage Material | 52100 Steel |
Max. RPM | 21000 |
Industry Number | 61804 2RS |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing,32mm OD, 2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX64 Cogged V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (6L245)
- DAYTON Gearbelt, H, 84 Teeth, Length 42.0 In (1DHT5)
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm (22UX44)
- FAFNIR Single Row Angular Contact Ball Bearing (7211W)
- KSM Ball Bearing, 20mm Bore, 2 Rubber Seals (6904 2RS)
- KSM Ball Bearing, Stainless Steel, 26mm OD (SS 6000-2RS)
- KSM Ball Bearing, 42mm OD, 2 Rubber Seals (6905 2RS)
- KSM Deep Groove Ball, 0.75in. Bore, 0.5in.W (1630-2RS)
- KSM Ball Bearing, 9mm OD, 2 Rubber Seals (6800 2RS)
- KSM Deep Groove, 0.75in. Bore, 2 Rubber Seals (R12 2RS)
- NSK NSK 6007Z, 6000 Series Single Row Deep Groove Ball Bearing (6007Z)
- Ksm Ball Bearings