Shop All Radial Ball Bearings
Ksm
Ball Bearing, 1inBore, 2in. OD, 0.5625in. W
Mfr # R16 ZZ
Zoro # G2086248
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Inch Series, Shielded
- Bore Dia. 1"
- Cage Material 52100 Steel
- Outside Dia. 2"
- Width 0.5"
Product Information
- Brand Ksm
- MFR # R16 ZZ
- Zoro # G2086248
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1" |
Outside Dia. | 2" |
Width | 0.5" |
Details
Item | Ball Bearing,1inBore,2in. OD,0.5625in. W |
Bearing Type | Inch Series, Shielded |
Cage Material | 52100 Steel |
Industry Number | R16 ZZ |
Max. RPM | 11000 |
Lubrication | Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing,1inBore,2in. OD,0.5625in. W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hose Fitting, JIC Swivel, Straight, G 1/2 (1A8JF8)
- RULAND Shaft Collar, Clamp, 2Pc, 5mm, 303 SS (MSP-5-SS)
- PIX PIX 337L050, Standard Timing Belt, L, 1/2 X 33-11/16, T90, Trapezoidal (337L050)
- FASCO HVAC Motor, OAO, 1/20 HP, 1500 rpm, 115V (D1101)
- KSM Ball Bearing, 28mm OD, 2 Rubber Seals (6902 2RS)
- KSM Deep Groove, 0.75in. Bore, 2 Rubber Seals (R12 2RS)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (1641-2RS)
- KSM Ball Bearing, 10mm Bore, 2 Metal Shields (6900 ZZ)
- KSM Ball Bearing, 47mm OD, 2 Rubber Seals, Width: 14mm (SS 6204-2RS)
- KSM Deep Groove, 0.625in Bore, 2 Metal Shields (R10 ZZ)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6211ZZC3)
- Ksm Radial Ball Bearings