Shop All Undersized Key Stock
K&S Precision Metals
Undersized Key Stock, Brass, Plain, 36 in L, 5/16 in W
Mfr # 1166
Zoro # G805394622
product price: $14.39
/ea
Sold in multiples of 3 for $43.17
$43.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 36 in
- Material Brass
- Finish Plain
Product Information
- Brand K&S Precision Metals
- MFR # 1166
- Zoro # G805394622
- UPC # 614121111660
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 36 in |
Width | 5/16 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Brass |
Finish | Plain |
Description
Easy to cut and solder. For hobby and model building. Made of solid Brass. Each size telescopes into the next corresponding size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx40mm, PK10 (M51260.060.0040)
- ZORO SELECT Class 10.9, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04160.080.0050)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 25 PK (P4225SP)
- ZORO SELECT Hex Nut, 2-1/4"-12, Steel, Grade 8, Black Oxide, 1-15/16 in Ht (301688G)
- K&S PRECISION METALS Undersized Key Stock, Brass, Plain, 36 in L, 3/8 in W (1167)
- K&S PRECISION METALS Undersized Key Stock, Brass, Plain, 36 in L, 1/4 in W (1165)
- K&S PRECISION METALS Undersized Key Stock, Stainless Steel, Polished, 36 in L, 1/4 in W (7140)
- K&S PRECISION METALS Undersized Key Stock, Stainless Steel, Polished, 36 in L, 3/8 in W (7144)
- K&S PRECISION METALS Undersized Key Stock, Stainless Steel, Plain, 36 in L, 5/16 in W (7142)
- ZORO SELECT Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 3/4 in W, 3/4 in H (WWG850750075012)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/2 in W, 1/4 in H (3102500500-12)
- K&S Precision Metals Undersized Key Stock