Shop All Undersized Key Stock
K&S Precision Metals
Undersized Key Stock, Brass, Plain, 36 in L, 3/8 in W
Mfr # 1167
Zoro # G905394522
product price: $19.29
/ea
Sold in multiples of 3 for $57.87
$57.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 36 in
- Material Brass
- Finish Plain
Product Information
- Brand K&S Precision Metals
- MFR # 1167
- Zoro # G905394522
- UPC # 614121111677
- Country of Origin United States
- Category Undersized Key Stock
Dimensions
Length | 36 in |
Width | 3/8 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Key Type | Undersized |
Material | Brass |
Finish | Plain |
Description
Easy to cut and solder. For hobby and model building. Made of solid Brass. Each size telescopes into the next corresponding size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0375)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03305)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 11 ga (8HGRSPD)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U01000.050.0200)
- K&S PRECISION METALS Undersized Key Stock, Brass, Plain, 36 in L, 1/4 in W (1165)
- K&S PRECISION METALS Undersized Key Stock, Stainless Steel, Polished, 36 in L, 1/4 in W (7140)
- K&S PRECISION METALS Undersized Key Stock, Stainless Steel, Plain, 36 in L, 5/16 in W (7142)
- K&S PRECISION METALS Undersized Key Stock, Stainless Steel, Polished, 36 in L, 3/8 in W (7144)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 3/16 in W, 1/2 in H (WWG700187050012)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 10 mm W, 10 mm H (WWG311010305)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 4 mm W, 4 mm H (WWG310404305)
- K&S Precision Metals Undersized Key Stock