Shop All Brass Tube Stock
K&S Precision Metals
Square Brass Tube 1/2 X .028 X 6ft
Mfr # 9859-6
Zoro # G9106087
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand K&S Precision Metals
- MFR # 9859-6
- Zoro # G9106087
- Country of Origin United States
- Category Brass Tube Stock
Details
Item | Square Brass Tube 1/2 X .028 X 6ft. |
Description
Square Brass Tube 1/2 X .028 X 6ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 1/4 in W (22537_36_0)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 1 Wx1 Ft L (6SH16X12-12)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0020 In (16205)
- ZORO SELECT Silicone Sheet, 60A, 4'x36"x0.25 (BULK-RS-S60-256)
- K&S PRECISION METALS Brass Tube 9/16-in D X 12-in L Round (8141)
- K&S PRECISION METALS Brass Tube 5/32-in W X 12-in L Square (8152)
- K&S PRECISION METALS Brass Tube 5/16-in W X 12-in L Rectangular (8266)
- K&S PRECISION METALS BRAS TUBE ROUND 12X9/32in. (8210)
- K&S PRECISION METALS BRAS TUBE ROUND 12X3/16in. (8207)
- K&S PRECISION METALS Square Brass Tube 7/16 X .028 X 6ft (9858-6)
- ONLINEMETALS 0.5" Nylon Round Rod Nylatron GS (6699)
- K&S Precision Metals Brass Tube Stock