Shop All Lubricants
Krytox
Viscosity Oil, Dropper Bottle, 0.5 Oz.
Mfr # 157 FSH
Zoro # G0706295
original price:
$57.59
14% off
new price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Product Information
- Brand Krytox
- MFR # 157 FSH
- Zoro # G0706295
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Size | 14 oz. |
Description
General Purpose Lubricant, Wet, Krytox, 157 FS, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -70 Degrees F, Max. Operating Temp. 338 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A Kevlar, 1/2 x 75 in. OC (A73K)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Brass Wire Mesh, 3/8" Male NPT (BWM-03)
- RULAND Rigid Shaft Coupling, Set Screw, 30mm (MSCC-30-30-F)
- VIBCO VIBRATORS Vibco Heavy Duty Electric Vibrator - 2P-200-3 (2P-200-3)
- KRYTOX 2 oz High Temperature Grease Tube White (NRT-8904)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 1kg (GPL-104)
- KRYTOX 0.8 kg High Temperature Grease Cartridge White (NRT-8906)
- KRYTOX Viscosity Oil, Needle Nose Bottle, 4 Oz. (157 FSH)
- KRYTOX Aerospace Oil, 143 AB, Syringe, 0.5 Oz. (143 AB)
- KRYTOX 2 oz Tube White (XHT-S)
- LUBRIPLATE Nlgi No. 2 Non Melt General Purpose Grease PK40 (L0096-098)
- Krytox Penetrants and Lubricants