Shop All Lubricants
Krytox
Oven Lubricant Oil, XHT-500, Temp Oil Dropper, 2 Oz.
Mfr # XHT-500
Zoro # G0350561
original price:
$116.83
14% off
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
- Primary Additive No Additives
Product Information
- Brand Krytox
- MFR # XHT-500
- Zoro # G0350561
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 2 oz |
Size | 2 oz. |
Description
General Purpose Lubricant, Wet, Krytox, XHT, Net Fill 2 oz, Container Size 2 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -4 Degrees F, Max. Operating Temp. 572 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A47 Outside49.2 Pitch48.3 (42W392)
- THOMSON Shaft, Carbon Steel, 16 mm, 1200 mm (16MM SOFT CTL X 1200MM)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (36VF70)
- ARO FRL Piggyback, 1/2", NPT, 172 scfm (P39344-110)
- KRYTOX Oven Lubricant Oil, XHT-500, Bottle, 0.5kg (XHT-500)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 4 Oz. (GPL-105)
- KRYTOX Aerospace Oil, 143 AZ, Dropper Bottle, 1Oz (143 AZ)
- KRYTOX Lubricant Oil, GPL-104, Needle Nose Bottle, 1 Oz. (GPL-104)
- KRYTOX 0.5 oz Syringe White (GPL-227)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 0.5 Oz. (GPL-107)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 8 Oz. (GPL-107)
- Krytox Lubricants