Shop All Lubricants
Krytox
Lubricant Oil, Needle Nose Bottle, 2 Oz.
Mfr # GPL-106
Zoro # G0705595
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 2 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Product Information
- Brand Krytox
- MFR # GPL-106
- Zoro # G0705595
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 2 oz |
Size | 2 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 2 oz, Container Size 2 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Hose End, For ID 1/4 In, 1/4 In NPT, Brass (6X423)
- X1 TOOLS 1-1/2 Hose Clamp 48 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1500x48)
- D&D 107 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB103)
- DAYTON 3V315 V-Belt, 31-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V708)
- KRYTOX 2 oz Tube White (LVP)
- KRYTOX Aerospace Oil, 143 AC, Dropper Bottle, 4 Oz. (143 AC)
- KRYTOX Aerospace Oil, 143 AZ, Needle Nose Bottle, 1 Oz. (143 AZ)
- KRYTOX Vacuum Pump Lubricant, 1506, Bottle, 0.5kg (1506)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle, 1 Oz. (GPL-106)
- KRYTOX 1 kg Cartridge White (XHT-BDX)
- DUPONT Non-Stick Lub Spray 10Oz (DNS610101)
- Krytox Lubricants