Shop All Lubricants
Krytox
Lubricant Oil, GPL-106, Bottle, 0.5kg
Mfr # GPL-106
Zoro # G0705559
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 kg
- Lubricant Container Pail
- Lubricant Base PFPE
Product Information
- Brand Krytox
- MFR # GPL-106
- Zoro # G0705559
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 kg |
Size | 0.5kg |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 0.5 kg, Container Size 0.5 kg, Lubricant Container Pail, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25 in OD (AK10434)
- TSUBAKI Roller Chain, Lambda, 50LAM ANSI, 10 ft. (50LAMRB)
- BOSTITCH End Cap (N65006)
- HANSEN Fitting 1/4Inx1/4In Straight Pipe Swivel (9205X4X4)
- KRYTOX Lubricant Oil, GPL-106, Dropper Bottle, 2 Oz. (GPL-106)
- KRYTOX 8 oz Tube White (NRT-8906)
- KRYTOX 2 oz Tube White (XHT-S)
- KRYTOX Vacuum Pump Lubricant, 1514, Container, 5kg (1514)
- KRYTOX 0.5 oz Syringe White (GPL-224)
- KRYTOX 0.5 oz Syringe White (XHT-AC)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 1 Gal Can, Amber (490118)
- Krytox Penetrants and Lubricants